Transformer, Dry Type, Drive Isolation, 145KVA, 575 Delta - 230Y/133VAC

Item #: 0246266

Cat #: DTHA01454S

UPC: 047503000892

$ 14304.54 EA
Company wide:
0 in stock
Transformer, Dry Type, Drive Isolation, 145 KVA, 575 Delta - 230Y/133 Volt AC, 3-Phase, Floor Mount

Overview

Transformer, Dry Type, Drive Isolation, 145 KVA, 575 Delta - 230Y/133 Volt AC, 3-Phase, Floor Mount
Also known as: 047503000892, DTHA01454S, ACMDTHA01454S

Features & Benefits

  • Copper terminations for trouble free operation
  • Wound core and strip winding for low losses
  • Electrostatic shield for enhanced protection
  • Full capacity taps on all units
  • Optional weather shield - WSA4

Specifications

Type: Isolation Transformer
Volt Amps: 145kVA
Primary Voltage: 575 Delta
Secondary Voltage: 133/230Y
Type: Isolation Transformer
Primary Voltage: 575 Delta
Volt Amps: 145kVA
Secondary Voltage: 133/230Y