Transformer, Dry Type, Drive Isolation, 990KVA, 460 Delta - 460Y/266VAC

Item #: 0246264

Cat #: DTGB9902S

UPC: 047503000878

$ 66396.80 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Drive Isolation, 990 KVA, 460 Delta - 460Y/266 Volt AC, 3-Phase, Floor Mount

Overview

Transformer, Dry Type, Drive Isolation, 990 KVA, 460 Delta - 460Y/266 Volt AC, 3-Phase, Floor Mount

The Acme Drive Isolation Transformers are specifically designed to handle the mechanical stresses, voltage distortions, and harmonics associated with AC and DC variable speed drives.

Also known as: 047503000878, DTGB9902S, ACMDTGB9902S

Features & Benefits

  • Copper terminations for trouble free operation
  • Wound core and strip winding for low losses
  • Electrostatic shield for enhanced protection
  • Full capacity taps on all units
  • Optional weather shiled - WSA6

Specifications

Type: Isolation Transformer
Volt Amps: 990kVA
Secondary Voltage: 266/460Y
Type: Isolation Transformer
Secondary Voltage: 266/460Y
Volt Amps: 990kVA