Transformer, Dry Type, Drive Isolation, 20KVA, 460 Delta - 460Y/266VAC

Item #: 0246258

Cat #: DTGB0202S

UPC: 047503086698

$ 4514.09 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Drive Isolation, 20 KVA, 460 Delta - 460Y/266 Volt AC, 3-Phase, Floor Mount

Overview

Transformer, Dry Type, Drive Isolation, 20 KVA, 460 Delta - 460Y/266 Volt AC, 3-Phase, Floor Mount
Also known as: 047503086698, DTGB0202S, ACMDTGB0202S

Features & Benefits

  • Copper terminations for trouble free operation
  • Wound Core and Strip Winding for Low Losses
  • Electrostatic shield for enhanced protection
  • Full capacity taps on all units

Specifications

Type: Isolation Transformer
Volt Amps: 20kVA
Secondary Voltage: 266/460Y
Type: Isolation Transformer
Secondary Voltage: 266/460Y
Volt Amps: 20kVA