Transformer, Dry Type, Drive Isolation, 145KVA, 460 Delta - 460Y/266VAC

Item #: 0246256

Cat #: DTGB01454S

UPC: 047503000779

$ 12886.97 EA
Company wide:
0 in stock
Transformer, Dry Type, Drive Isolation, 145 KVA, 460 Delta - 460Y/266 Volt AC, 3-Phase, Floor Mount

Overview

Transformer, Dry Type, Drive Isolation, 145 KVA, 460 Delta - 460Y/266 Volt AC, 3-Phase, Floor Mount
Also known as: 047503000779, DTGB01454S, ACMDTGB01454S

Features & Benefits

  • Copper terminations for trouble free operation
  • Wound core and strip winding for low losses
  • Electrostatic shield for enhanced protection
  • Full capacity taps on all units
  • Optional weather shield - WSA4

Specifications

Type: Isolation Transformer
Volt Amps: 145kVA
Secondary Voltage: 266/460Y
Type: Isolation Transformer
Secondary Voltage: 266/460Y
Volt Amps: 145kVA