Transformer, Dry Type, Drive Isolation, 118KVA, 460 Delta - 460Y/266VAC

Item #: 0246255

Cat #: DTGB01184S

UPC: 047503000762

$ 11441.20 EA
Company wide:
0 in stock
Transformer, Dry Type, Drive Isolation, 118 KVA, 460 Delta - 460Y/266 Volt AC, 3-Phase, Floor Mount

Overview

Transformer, Dry Type, Drive Isolation, 118 KVA, 460 Delta - 460Y/266 Volt AC, 3-Phase, Floor Mount
Also known as: 047503000762, DTGB01184S, ACMDTGB01184S

Features & Benefits

  • Copper terminations for trouble free operation
  • Wound core and strip winding for low losses
  • Electrostatic shield for enhanced protection
  • Full capacity taps on all units
  • Optional weather shield - WSA3

Specifications

Type: Isolation Transformer
Volt Amps: 118kVA
Secondary Voltage: 266/460Y
Type: Isolation Transformer
Secondary Voltage: 266/460Y
Volt Amps: 118kVA