Transformer, Dry Type, Drive Isolation, 51KVA, 460 Delta - 230Y/133VAC

Item #: 0246251

Cat #: DTGA0514S

UPC: 047503000748

$ 7331.26 EA
Company wide:
0 in stock
Transformer, Dry Type, Drive Isolation, 51 KVA, 460 Delta - 230Y/133 Volt AC, 3-Phase, Floor Mount

Overview

Transformer, Dry Type, Drive Isolation, 51 KVA, 460 Delta - 230Y/133 Volt AC, 3-Phase, Floor Mount
Also known as: 047503000748, DTGA0514S, ACMDTGA0514S

Features & Benefits

  • Copper terminations for trouble free operation
  • Wound core and strip winding for low losses
  • Electrostatic shield for enhanced protection
  • Full capacity taps on all units
  • Optional weather shield - WSA2

Specifications

Type: Isolation Transformer
Volt Amps: 51kVA
Secondary Voltage: 133/230Y
Type: Isolation Transformer
Secondary Voltage: 133/230Y
Volt Amps: 51kVA