Transformer, Dry Type, Drive Isolation, 34KVA, 460 Delta - 230Y/133VAC

Item #: 0246250

Cat #: DTGA0344S

UPC: 047503090220

$ 5632.99 EA
Company wide:
0 in stock
Transformer, Dry Type, Drive Isolation, 34 KVA, 460 Delta - 230Y/133 Volt AC, 3-Phase, Floor Mount

Overview

Transformer, Dry Type, Drive Isolation, 34 KVA, 460 Delta - 230Y/133 Volt AC, 3-Phase, Floor Mount
Also known as: 047503090220, DTGA0344S, ACMDTGA0344S

Features & Benefits

  • Copper terminations for trouble free operation
  • Wound core and strip winding for low losses
  • Electrostatic shield for enhanced protection
  • Full capacity taps on all units
  • Optional weather shield - WSA1

Specifications

Type: Isolation Transformer
Volt Amps: 34kVA
Secondary Voltage: 133/230Y
Type: Isolation Transformer
Secondary Voltage: 133/230Y
Volt Amps: 34kVA