Transformer, Dry Type, Drive Isolation, 27KVA, 460 Delta - 230Y/133VAC

Item #: 0246248

Cat #: DTGA0274S

UPC: 047503695258

$ 5527.65 EA
Company wide:
0 in stock
Transformer, Dry Type, Drive Isolation, 27 KVA, 460 Delta - 230Y/133 Volt AC, 3-Phase, Floor Mount

Overview

Transformer, Dry Type, Drive Isolation, 27 KVA, 460 Delta - 230Y/133 Volt AC, 3-Phase, Floor Mount
Also known as: 047503695258, DTGA0274S, ACMDTGA0274S

Features & Benefits

  • Copper terminations for trouble free operation
  • Wound core and strip winding for low losses
  • Electrostatic shield for enhanced protection
  • Full capacity taps on all units
  • Optional weather shield - WSA1

Specifications

Type: Isolation Transformer
Volt Amps: 27kVA
Secondary Voltage: 133/230Y
Type: Isolation Transformer
Secondary Voltage: 133/230Y
Volt Amps: 27kVA