Transformer, Dry Type, Drive Isolation, 14KVA, 460 Delta - 230Y/133VAC

Item #: 0246243

Cat #: DTGA0142S

UPC: 047503695234

$ 3942.95 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Drive Isolation, 14 KVA, 460 Delta - 230Y/133 Volt AC, 3-Phase, Floor Mount

Overview

Transformer, Dry Type, Drive Isolation, 14 KVA, 460 Delta - 230Y/133 Volt AC, 3-Phase, Floor Mount
Also known as: 047503695234, DTGA0142S, ACMDTGA0142S

Features & Benefits

  • Copper terminations for trouble free operation
  • Wound Core and Strip Winding for Low Losses
  • Electrostatic shield for enhanced protection
  • Full capacity taps on all units

Specifications

Phase: 3
Volt Amps: 14kVA
Secondary Voltage: 133/230Y
Phase: 3
Secondary Voltage: 133/230Y
Volt Amps: 14kVA