Transformer, Dry Type, Drive Isolation, 118KVA, 460 Delta - 230Y/133VAC

Item #: 0246242

Cat #: DTGA01184S

UPC: 047503089941

$ 11342.55 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Drive Isolation, 118 KVA, 460 Delta - 230Y/133 Volt AC, 3-Phase, Floor Mount

Overview

Transformer, Dry Type, Drive Isolation, 118 KVA, 460 Delta - 230Y/133 Volt AC, 3-Phase, Floor Mount
Also known as: 047503089941, DTGA01184S, ACMDTGA01184S

Features & Benefits

  • Copper terminations for trouble free operation
  • Wound core and strip winding for low losses
  • Electrostatic shield for enhanced protection
  • Full capacity taps on all units
  • Optional weather shield - WSA3

Specifications

Phase: 3
Volt Amps: 118kVA
Secondary Voltage: 133/230Y
Phase: 3
Secondary Voltage: 133/230Y
Volt Amps: 118kVA