Transformer, Dry Type, Drive Isolation, 11KVA, 460 Delta - 230Y/133VAC

Item #: 0246241

Cat #: DTGA0112S

UPC: 047503084403

$ 3828.39 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Drive Isolation, 11 KVA, 460 Delta - 230Y/133 Volt AC, 3-Phase, Floor Mount

Overview

Transformer, Dry Type, Drive Isolation, 11 KVA, 460 Delta - 230Y/133 Volt AC, 3-Phase, Floor Mount
Also known as: 047503084403, DTGA0112S, ACMDTGA0112S

Features & Benefits

  • Copper terminations for trouble free operation
  • Wound Core and Strip Winding for Low Losses
  • Electrostatic shield for enhanced protection
  • Full capacity taps on all units

Specifications

Phase: 3
Volt Amps: 11kVA
Secondary Voltage: 133/230Y
Phase: 3
Secondary Voltage: 133/230Y
Volt Amps: 11kVA