Transformer, Dry Type, Drive Isolation, 7.5KVA, 230 Delta - 230Y/133VAC

Item #: 0246240

Cat #: DTFA72S

UPC: 047503089354

$ 3503.76 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Drive Isolation, 7.5 KVA, 230 Delta - 230Y/133 Volt AC, 3-Phase, Wall Mount

Overview

Transformer, Dry Type, Drive Isolation, 7.5 KVA, 230 Delta - 230Y/133 Volt AC, 3-Phase, Wall Mount
Also known as: 047503089354, DTFA72S, ACMDTFA72S

Features & Benefits

  • Copper terminations for trouble free operation
  • Wound Core and Strip Winding for Low Losses
  • Electrostatic shield for enhanced protection
  • Full capacity taps on all units

Specifications

Volt Amps: 7.500kVA
Type: Isolation Transformer
Primary Voltage: 230 Delta
Secondary Voltage: 133/230Y
Volt Amps: 7.500kVA
Primary Voltage: 230 Delta
Type: Isolation Transformer
Secondary Voltage: 133/230Y