Transformer, Dry Type, Drive Isolation, 51KVA, 230 Delta - 230Y/133VAC

Item #: 0246236

Cat #: DTFA0514S

UPC: 047503089880

$ 7459.87 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Drive Isolation, 51 KVA, 230 Delta - 230Y/133 Volt AC, 3-Phase, Floor Mount

Overview

Transformer, Dry Type, Drive Isolation, 51 KVA, 230 Delta - 230Y/133 Volt AC, 3-Phase, Floor Mount
Also known as: 047503089880, DTFA0514S, ACMDTFA0514S

Features & Benefits

  • Copper terminations for trouble free operation
  • Wound core and strip winding for low losses
  • Electrostatic shield for enhanced protection
  • Full capacity taps on all units
  • Optional weather shield - WSA2

Specifications

Type: Isolation Transformer
Volt Amps: 51kVA
Primary Voltage: 230 Delta
Secondary Voltage: 133/230Y
Type: Isolation Transformer
Primary Voltage: 230 Delta
Volt Amps: 51kVA
Secondary Voltage: 133/230Y