Transformer, 11KVA, 3PH, 230 Delta V, 230Y/133V, Drive Isolation

Item #: 0246232

Cat #: DTFA0112S

UPC: 047503000618

$ 3828.39 EA
Company wide:
0 in stock
Documents & Guides
11KVA, 3-Phase, 230 Delta Primary Volts - 230Y/133 Secondary Volts. Drive Isolation Transformer, Encapsulated, NEMA Type 3R, HxWxD: 18.86 Inch x 20.30 Inch x 9.03 Inch, 60 Hz.

Overview

11KVA, 3-Phase, 230 Delta Primary Volts - 230Y/133 Secondary Volts. Drive Isolation Transformer, Encapsulated, NEMA Type 3R, HxWxD: 18.86 Inch x 20.30 Inch x 9.03 Inch, 60 Hz.
Also known as: 047503000618, DTFA0112S, ACMDTFA0112S

Features & Benefits

  • Copper terminations for trouble free operation
  • Wound Core and Strip Winding for Low Losses
  • Electrostatic shield for enhanced protection
  • Full capacity taps on all units

Specifications

Type: Isolation Transformer
Volt Amps: 11kVA
Primary Voltage: 230 Delta
Secondary Voltage: 133/230Y
Type: Isolation Transformer
Primary Voltage: 230 Delta
Volt Amps: 11kVA
Secondary Voltage: 133/230Y