TFMR 6 AMP 5Z 3 HP

Item #: 0246220

Cat #: ALRC006TBC

UPC: 047503089194

Call for price
Company wide:
0 in stock
Documents & Guides
TFMR 6 AMP 5Z 3 HP

Overview

TFMR 6 AMP 5Z 3 HP
Also known as: 047503089194, ALRC006TBC, ACMALRC006TBC

Features & Benefits

  • Protects from damaging voltage drop
  • Elimanates nuisance tripping
  • Reduces surges and spike currents
  • Longer life for motors and solid state components

Specifications

Amps: 6
Volts AC: 480, 240, 600
Standards: California Proposition 65
Amps: 6
Standards: California Proposition 65
Volts AC: 480, 240, 600