RIGID/IMC COUPLING 3-1/2 IN 3PC MALLEABLE IRON

Item #: 0246196

Cat #: 1514

UPC: 050169015148

$ 1505.55 EA
Company wide:
0 in stock
3 Piece Couplings Malleable Iron, 3-1/2 In. Trade Size

Overview

3 Piece Couplings Malleable Iron, 3-1/2 In. Trade Size
Also known as: 050169015148, 1514, RAC1514

Features & Benefits

  • Malleable iron construction ensures mechanical protection for the raceway
  • All components are zinc electroplated for corrosion protection
  • Additional sizes available

Specifications

Material: Malleable Iron
Diameter: 3 1/2 in
Standards: California Proposition 65
Insulation: Non-Insulated
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 3 1/2 in
Insulation: Non-Insulated