4-Way Cable Tie Mounting Base, Adhesive, 3/4" x 3/4", White

Item #: 0246153

Cat #: CTB75X75NTA-C

UPC: 054007062943

$ 0.58 EA
Company wide:
799 in stock
Documents & Guides
Mounting Base, 4-Way. Cable Type: Miniature, Intermediate, Standard. Length: 3/4". Width: 3/4". Mount: Adhesive. Color: White. Package Quantity: 100.

Overview

Mounting Base, 4-Way. Cable Type: Miniature, Intermediate, Standard. Length: 3/4". Width: 3/4". Mount: Adhesive. Color: White. Package Quantity: 100.

3M™ Cable Tie Mounting Base is a perfect wire management mounting device that offers secure routing for wires. With its different mounting abilities, it is well-suited for various applications. This cable tie mounting base is made of nylon to withstand harsh environmental conditions. 3M™ Cable Tie Mounting Base offers a flexible mounting alternative to meet a variety of applications. This mounting base is ideal for use with miniature, intermediate and standard cable ties. It is designed to keep your wire or cable bundles organized in narrow spaces. RoHS 2011/65/EU Compliant.

Also known as: 054007062943, CTB75X75NTA-C, MMMCTB75X75NTAC., sticky backs

Specifications

Color: Natural
Mounting: Adhesive
Width: 0.750 in
Material: Nylon
Length: 0.750 in
Color: Natural
Width: 0.750 in
Length: 0.750 in
Mounting: Adhesive
Material: Nylon