
15 Amp, 125V AC, Pro-Grade Extension Cord, 10/3, Length: 50ft
Item #: 0246148
Cat #: 2688SW0002
UPC: 029892026882
$ 187.28 EA
Company wide:
16
in stock
Documents & Guides
Pro-Grade Contractor Extension Cord with Water and Weather Resistant Jacket/Insulation and Quick Check Light Indicator. SJTW, NEMA 5-15. Size/Number of Conductors: 10/3. Rating: 15 Amp, 125V AC 1875 Watt. Length: 50 ft., Yellow
Overview
Pro-Grade Contractor Extension Cord with Water and Weather Resistant Jacket/Insulation and Quick Check Light Indicator. SJTW, NEMA 5-15. Size/Number of Conductors: 10/3. Rating: 15 Amp, 125V AC 1875 Watt. Length: 50 ft., Yellow
Coleman Cable 10/3 SJTW Extension cord in red color, has PVC jacket that resists moisture, abrasion and prolonged exposure to sunlight. It has voltage rating of 125-Volt AC and current rating of 15-Amps. This bare copper cord is 50-ft long and has outside diameter of 0.352-Inch. It supports NEMA 5-15P and NEMA 5-15R configuration. Cord withstands temperature rating of -40 to 60 deg C. Cord is UL/cUL listed and CSA certified.
Also known as: 029892026882, 2688SW0002, SWC2688SW0002
Features & Benefits
- EXTRA HEAVY DUTY 50 foot all-copper wire extension cord recommended for use with heavy duty equipment and tools
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Gauge: | 10 AWG |
| Conductors: | 3 |
| Volts AC: | 120 |
| Amps: | 15 |
| Length: | 50 ft |
| Type: | Weather Resistant |
| NEMA Configuration: | 5-15P, 5-15R |
| Conductors: | 3 |
| Amps: | 15 |
| Type: | Weather Resistant |
| Gauge: | 10 AWG |
| Volts AC: | 120 |
| Length: | 50 ft |