
HWDK HBLPP10A SERVICE POLE 1
Item #: 0246146
Cat #: HBLPP10A
UPC: 783585318226
Company wide:
0
in stock
Documents & Guides
Three service; two 20A 125V duplex receptacles; one circuit. Height 10'2" (3.10 m), Gray Painted Finish
Overview
Three service; two 20A 125V duplex receptacles; one circuit. Height 10'2" (3.10 m), Gray Painted Finish
Hubbell offers a line of attractive and durable Aluminum Service Poles which distribute wiring from above the ceiling to workstations below. They are offered in standard lengths of 10' 2", 12' 2" and 15' 2" with a variety of electrical wiring devices. Poles with three service capability have a divider to separate power and low voltage wiring. Available in varying lengths and colors, custom options maximize space and allow workstations, retail checkout areas, collaboration areas, digital signage, vending machines, appliances and kiosks to be positioned away from the wall. Factory ordered custom pole lengths and configurations are available for special applications. UL listed.
Also known as: 783585318226, HBLPP10A, KELHBLPP10A
Features & Benefits
- A blank pole with knockouts is offered
- Ceiling trim mounting plate and scuff boot
- Gray or ivory painted and clear anodized aluminum
Specifications
| Color: | Gray |
| Color: | Gray |