Control Enclosure, Explosionproof, 18 x 18 x 6", Aluminum

Item #: 0246141

Cat #: XCE181806N4

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Control Enclosure, Explosionproof, Hinge Cover With Captive Bolts, 18 x 18 x 6 Inch, Copper Free Aluminum With Stainless Steel Hardware

Overview

Control Enclosure, Explosionproof, Hinge Cover With Captive Bolts, 18 x 18 x 6 Inch, Copper Free Aluminum With Stainless Steel Hardware

Adalet's XCE series control enclosures are used for packaging controls, monitoring and measuring electrical-electronic components in enclosures for viewing and adjusting arching devices in hazardous environments. XCE control enclosures are suitable for use in Class I, Groups B, C & D; Class II, Groups E, F & G applications, NEMA 4,7,9. NEMA 4X (optional w/ stainless steel cover bolts). XCE enclosures are approved for use for indoor and outdoor applications.

Also known as: XCE181806N4, ADAXCE181806N4

Specifications

Depth: 6 in
Height: 18 in
Width: 18 in
Material: Aluminum
IP/NEMA Rating: NEMA 4X, NEMA 4, NEMA 7, NEMA 9
Depth: 6 in
Width: 18 in
IP/NEMA Rating: NEMA 4X, NEMA 4, NEMA 7, NEMA 9
Height: 18 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)