RC55, Horizontal Marking Cards, Legend: 51 - 60

Item #: 0246103

Cat #: 0230 007.05

UPC: 804325561518

$ 7.43 EA
Company wide:
0 in stock
Documents & Guides
RC55, Horizontal Mount, (10) Marking Cards, Legend: 51 - 60. For use with 5 mm Terminal Blocks.

Overview

RC55, Horizontal Mount, (10) Marking Cards, Legend: 51 - 60. For use with 5 mm Terminal Blocks.
Also known as: 804325561518, 0230 007.05, ENT1SNA230007R0500

Specifications

Family / Style: Entrelec
Material: Polyamide
Color: White
Mounting: Horizontal
Type: Marking Card
Family / Style: Entrelec
Color: White
Type: Marking Card
Material: Polyamide
Mounting: Horizontal