RC55, Horizontal Marking Cards, Legend: 21 - 30

Item #: 0246098

Cat #: 0230 004.02

UPC: 662019967165

$ 7.43 EA
Company wide:
0 in stock
Documents & Guides
RC55, Horizontal Mount, (10) Marking Cards, Legend: 21 - 30. For use with 5 mm Terminal Blocks.

Overview

RC55, Horizontal Mount, (10) Marking Cards, Legend: 21 - 30. For use with 5 mm Terminal Blocks.
Also known as: 662019967165, 0230 004.02, ENT1SNA230004R0200

Specifications

Family / Style: Entrelec
Material: Polyamide
Color: White
Mounting: Horizontal
Type: Marking Card
Family / Style: Entrelec
Color: White
Type: Marking Card
Material: Polyamide
Mounting: Horizontal