REDUCING WASHER 4 IN TO 3 IN STEEL

Item #: 0246085

Cat #: 1394

UPC: 050169013946

$ 112.67 EA
Company wide:
0 in stock
Reducing Washers, Steel, 4 In. to 3 In. Trade Size

Overview

Reducing Washers, Steel, 4 In. to 3 In. Trade Size
Also known as: 050169013946, 1394, RAC1394

Features & Benefits

  • All steel construction provides installation integrity
  • Reducing washer is stamped with trade size information for ease of product identification
  • Zinc electroplated for added corrosion protection
  • Additional sizes available

Specifications

Diameter: 3 in, 4 in
Material: Steel
Diameter: 3 in, 4 in
Material: Steel