REDUCING WASHER 4 IN TO 2 IN STEEL

Item #: 0246064

Cat #: 1392

UPC: 050169013922

$ 104.55 EA
Company wide:
0 in stock
Reducing Washers, Steel, 4 In. to 2 In. Trade Size

Overview

Reducing Washers, Steel, 4 In. to 2 In. Trade Size
Also known as: 050169013922, 1392, RAC1392

Features & Benefits

  • All steel construction provides installation integrity
  • Reducing washer is stamped with trade size information for ease of product identification
  • Zinc electroplated for added corrosion protection
  • Additional sizes available

Specifications

Material: Steel
Diameter: 2 in, 4 in
Material: Steel
Diameter: 2 in, 4 in