REDUCING WASHER 3-1/2 IN TO 2 IN STEEL

Item #: 0246051

Cat #: 1389

UPC: 050169013892

$ 65.14 EA
Company wide:
0 in stock
Reducing Washers, Steel, 3-1/2 In. to 2 In. Trade Size

Overview

Reducing Washers, Steel, 3-1/2 In. to 2 In. Trade Size
Also known as: 050169013892, 1389, RAC1389

Features & Benefits

  • All steel construction provides installation integrity
  • Reducing washer is stamped with trade size information for ease of product identification
  • Zinc electroplated for added corrosion protection
  • Additional sizes available

Specifications

Diameter: 3 1/2 in, 2 in
Material: Steel
Diameter: 3 1/2 in, 2 in
Material: Steel