REDUCING WASHER 3 IN TO 1-1/2 IN STEEL

Item #: 0246043

Cat #: 1385

UPC: 050169013854

$ 13.64 EA
Company wide:
0 in stock
Reducing Washers, Steel, 3 In. to 1-1/2 In. Trade Size

Overview

Reducing Washers, Steel, 3 In. to 1-1/2 In. Trade Size
Also known as: 050169013854, 1385, RAC1385

Features & Benefits

  • All steel construction provides installation integrity
  • Reducing washer is stamped with trade size information for ease of product identification
  • Zinc electroplated for added corrosion protection
  • Additional sizes available

Specifications

Diameter: 1 1/2 in, 3 in
Material: Steel
Diameter: 1 1/2 in, 3 in
Material: Steel