10/2 THHN/THWN Unshielded Tray Cable

Item #: 0246038

Cat #: 102VNTCX5000MCR

UPC:

$ 1.79 FT
Company wide:
21,710 in stock
Documents & Guides
(2) 10 AWG, THHN Insulation, Unshielded, PVC Jacket, Type TC-ER, Black, 600V, Heat and Moisture Resistant, Direct Burial. Wire Colors: Red, Black.

Overview

(2) 10 AWG, THHN Insulation, Unshielded, PVC Jacket, Type TC-ER, Black, 600V, Heat and Moisture Resistant, Direct Burial. Wire Colors: Red, Black.

Tray cable is a versatile cable approved for installation in cable trays or raceways. Tray cable comes in multiconductor and multipair styles that can be used for control, instrumentation/signal, power and lighting. Tray cable is the all-around cable.

Also known as: 102VNTCX5000MCR, 102TCX5000MCR

Specifications

Gauge: 10 AWG
Conductors: 2
Jacket: PVC
Material: Copper
Color: Black
Length: 5000 ft
Volts AC: 600
Shielding: Unshielded
Gauge: 10 AWG
Jacket: PVC
Color: Black
Volts AC: 600
Conductors: 2
Material: Copper
Length: 5000 ft
Shielding: Unshielded