REDUCING WASHER 2-1/2 IN TO 1 IN STEEL

Item #: 0246006

Cat #: 1380

UPC: 050169013809

$ 10.31 EA
Company wide:
0 in stock
Reducing Washers, Steel, 2-1/2 In. to 1 In. Trade Size

Overview

Reducing Washers, Steel, 2-1/2 In. to 1 In. Trade Size
Also known as: 050169013809, 1380, RAC1380

Features & Benefits

  • All steel construction provides installation integrity
  • Reducing washer is stamped with trade size information for ease of product identification
  • Zinc electroplated for added corrosion protection
  • Additional sizes available

Specifications

Diameter: 1 in, 2 1/2 in
Material: Steel
Standards: California Proposition 65
Diameter: 1 in, 2 1/2 in
Standards: California Proposition 65
Material: Steel