Snap-In Knockout Bushing, 1",Plastic

Item #: 0246004

Cat #: 4402

UPC: 018997044020

$ 0.41 EA
Company wide:
3,380 in stock
Documents & Guides
1", Snap-In Bushing, Non-Metallic, Package Quantity: 50. For use with all Knockouts.

Overview

1", Snap-In Bushing, Non-Metallic, Package Quantity: 50. For use with all Knockouts.

The all-plastic bushings protect cable as it runs through knockouts in metal studs. They're designed to fit any stud with the knockout of similar size. They install easily into any existing hole. The top wings keep shape wires centered. They also absorb shock and vibration. contractor packs are available as well

Also known as: 018997044020, 4402, ARL4402

Specifications

Diameter: 1 in
Material: Plastic
Diameter: 1 in
Material: Plastic