Hole Saw; Z; 3-5/8"; Arbor Size: 2l Snap-back, 2l Or 7lstandard; Pipe Entrance: 3 In

Item #: 0245995

Cat #: 3025858CT

UPC: 082472302585

Company wide:
0 in stock
Documents & Guides
Hole Saw; Z; Hole Diameter: 3-5/8 In; Arbor Size: 2l Snap-back, 2l Or 7lstandard; Pipe Entrance: 3 In; Material: Carbide Tipped

Overview

Hole Saw; Z; Hole Diameter: 3-5/8 In; Arbor Size: 2l Snap-back, 2l Or 7lstandard; Pipe Entrance: 3 In; Material: Carbide Tipped

LONG TOOL LIFE

Heat resistant carbide teeth for long life in tile and stainless steel


ADDED DURABILITY

Thick backing plate resists damage and increases life


UNIQUE TOOTH CONFIGURATION

Engineered design provides ability to cut in stainless steel like no other


USE STANDARD ARBOR OR SNAP-BACK™ ARBOR

Also known as: 082472302585, 3025858CT, LNX3025858CT

Specifications

Type: Hole Saw
Diameter: 3 5/8 in
Type: Hole Saw
Diameter: 3 5/8 in