BUSS ONE TIME FUSE

Item #: 0245988

Cat #: NOS-600

UPC: 051712316002

$ 1331.80 EA
Company wide:
0 in stock
Documents & Guides
600A 600V Class H One-Time Fuse

Overview

600A 600V Class H One-Time Fuse
Also known as: 051712316002, NOS-600, BUSNOS600

Specifications

Amps: 600
Speed: Non-Time Delay
Class: H
Type: General Purpose
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 10 kA
Amps: 600
Class: H
Volts AC: 600
Interrupt Rating DC: 10 kA
Speed: Non-Time Delay
Type: General Purpose
Mounting: Cartridge