REDUCING WASHER 2 IN TO 1-1/4 IN STEEL

Item #: 0245975

Cat #: 1378

UPC: 050169013786

$ 6.07 EA
Company wide:
176 in stock
Reducing Washers, Steel, 2 In. to 1-1/4 In. Trade Size

Overview

Reducing Washers, Steel, 2 In. to 1-1/4 In. Trade Size
Also known as: 050169013786, 1378, RAC1378

Features & Benefits

  • All steel construction provides installation integrity
  • Reducing washer is stamped with trade size information for ease of product identification
  • Zinc electroplated for added corrosion protection
  • Additional sizes available

Specifications

Diameter: 1 1/4 in, 2 in
Material: Steel
Standards: California Proposition 65
Diameter: 1 1/4 in, 2 in
Standards: California Proposition 65
Material: Steel