CLAMP BACK 3 IN RGD/EMT MALL IRON

Item #: 0245963

Cat #: 1349

UPC: 050169013496

$ 92.95 EA
Company wide:
0 in stock

Overview

Clamp Backs Malleable Iron, 3 In. Trade Size

Create the space between the conduit and mounting space with RACO® Clamp Backs. Used with EMT or Rigid/IMC straps. Prevent buildup of snow and rain between the conduit and surface in outdoor applications.

Also known as: 050169013496, 1349, RAC1349

Features & Benefits

  • Malleable iron construction ensures mechanical protection
  • Elongated bolt holes allows easy alignment with the conduit strap
  • UL Listed
  • Available in trade sizes of 1/2 in. through 4 in.

Specifications

Material: Malleable Iron
Standards: California Proposition 65
Material: Malleable Iron
Standards: California Proposition 65