Plug 20A 250V 2P3W Str AutoGrip BW

Item #: 0245962

Cat #: 5466N

UPC: 040893019055

$ 32.74 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart auto grip straight blade plug, #18-12 AWG, 20A, Industrial, 250V, Back wire, Black and white, Brass, Nylon, 6-20P, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Nylon, Core pack

Overview

Eaton Arrow Hart auto grip straight blade plug, #18-12 AWG, 20A, Industrial, 250V, Back wire, Black and white, Brass, Nylon, 6-20P, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Nylon, Core pack

With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Arrow Hart's hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing. (B-2)

Also known as: 040893019055, 5466N, CWD5466N

Specifications

Material: Nylon
Type: Straight Blade
Material: Nylon
Type: Straight Blade