Ring Tongues, Vinyl-Insulated, WR: 12 - 10, Stud Size: 5/16

Item #: 0245959

Cat #: RV10-516Q

UPC: 051128600351

$ 15.06 EA
Company wide:
139 in stock
Documents & Guides
Ring Tongues, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 5/16, Color: Yellow, 25/PK

Overview

Ring Tongues, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 5/16, Color: Yellow, 25/PK

3M™ Highland™ Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128600351, RV10-516Q, MMMRV10516Q

Specifications

Material: Vinyl
Volts AC: 600
Color: Yellow
Allowable Gauge Range: 12 - 10
Stud Size: 5/16 in
Material: Vinyl
Color: Yellow
Stud Size: 5/16 in
Volts AC: 600
Allowable Gauge Range: 12 - 10