5W T4 LED Lamp, 30K

Item #: 0245954

Cat #: S9228

UPC: 045923092282

Company wide:
0 in stock
Documents & Guides
5 Watt; T4 Repl. LED; 3000K; G9 Base; 360 deg. Beam Angle; 120 Volt

Overview

5 Watt; T4 Repl. LED; 3000K; G9 Base; 360 deg. Beam Angle; 120 Volt
Also known as: 045923092282, S9228, SATS9228

Specifications

Color Temperature: 3000 (Warm White)
Shape: T4 (Tubular)
Wattage: 5
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 360
Light Technology: LED
Dimmable: Yes
Angle: 360°
Base: 2-Pin (G9)
Color Temperature: 3000 (Warm White)
Wattage: 5
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 360°
Shape: T4 (Tubular)
Volts AC: 120
Lumens: 360
Dimmable: Yes
Base: 2-Pin (G9)