ALUMINUM PLATFORM STEPLADDERS

Item #: 0245944

Cat #: P414

UPC: 051751011029

$ 1241.69 EA
Company wide:
0 in stock
Documents & Guides
ALUMINUM PLATFORM STEPLADDERS

Overview

ALUMINUM PLATFORM STEPLADDERS

The P414 Aluminum 14ft Platform Ladder has a duty rating of 300lb and features a safety guardrail to encourage proper use. The large platform provides a secure and comfortable work area, and the slip-resistant TRACTION-TRED® steps are double riveted and knee braced. A full set of rear horizontals are spaced one foot apart. The 4ft, 6ft and 8ft models have a duty rating of 375lb. These ladders are lightweight and easy to transport.


Also known as: 051751011029, P414, WERP414

Specifications

Type: Platform
Material: Aluminum
Type: Platform
Material: Aluminum