STONCO SLA150MAL-6 150W MH FL D-LITE

Item #: 0245943

Cat #: SLA150MAL6

UPC: 78603458302

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
STONCO SLA150MAL-6 150W MH FL D-LITE

Overview

STONCO SLA150MAL-6 150W MH FL D-LITE
Also known as: 78603458302, SLA150MAL6, STOSLA150MAL6

Specifications

Color: Clear
Material: Plastic
Color: Clear
Material: Plastic