One-Hole Strap, 4", Steel, for RSC/IMC

Item #: 0245939

Cat #: 1316

UPC: 050169013168

$ 281.61 EA
Company wide:
0 in stock
4" Strap, 1-Hole, Material: Malleable Iron. For use with: Rigid, IMC.

Overview

4" Strap, 1-Hole, Material: Malleable Iron. For use with: Rigid, IMC.

Mount rigid/IMC conduit in wet or dry locations with RACO® 1-hole straps. Suitable for liquidtight flexible metal conduit and liquidtight flexible nonmetallic conduit (Type B).

Also known as: 050169013168, 1316, RAC1316

Features & Benefits

  • Malleable iron construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Not UL Listed
  • Available in trade sizes of 1/2 in. through 4 in.

Specifications

Material: Malleable Iron
Diameter: 4 in
Standards: California Proposition 65
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 4 in