Conduit Body, Type C, 1-1/2" Diameter, Stainless Steel

Item #: 0245889

Cat #: S61500CE00

UPC: 847656001292

$ 417.84 EA
Company wide:
13 in stock
Documents & Guides
Conduit Body, Type C, 1-1/2 Inch Diameter, Stainless Steel

Overview

Conduit Body, Type C, 1-1/2 Inch Diameter, Stainless Steel

Calbrite Stainless Steel Conduit Bodies are manufactured in type 304 and 316 stainless steel to meet any stringent sanitary condition, and polished with standard "brite" finish to increase corrosion resistance and aesthetic appearance.

Also known as: 847656001292, S61500CE00, CLBS61500CE00

Specifications

Material: Stainless Steel
Type: Type C
Hub Diameter: 1 1/2 in
Material: Stainless Steel
Hub Diameter: 1 1/2 in
Type: Type C