1 in. 150 Degree Rigid/IMC Grounding Bushing, Lay-in-Lug, Insulated

Item #: 0245875

Cat #: 1264DC

UPC: 050169916308

$ 38.21 EA
Company wide:
0 in stock
GRND BSHG LAYIN LUG INSUL 1 IN DC ZINC

Overview

GRND BSHG LAYIN LUG INSUL 1 IN DC ZINC

Insert ground wire through a RACO® lay-in style lug. Product is dual rated for either copper or aluminum grounding conductors.

Also known as: 050169916308, 1264DC, RAC1264DC

Features & Benefits

  • Malleable iron construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Insuliner rated for 150° C
  • Grounding Wire Capacity - #14 Sol. - #4 Str.
  • UL and CSA Listed
  • Available in trade sizes of 1/2 in through 4 in.

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in