3/4 in. 150 Degree Rigid/IMC Grounding Bushing, Lay-in-Lug, Insulated

Item #: 0245872

Cat #: 1263DC

UPC: 050169916292

$ 34.65 EA
Company wide:
0 in stock
GRND BSHG LAYIN LUG INSUL 3/4 IN DC ZINC

Overview

GRND BSHG LAYIN LUG INSUL 3/4 IN DC ZINC
Also known as: 050169916292, 1263DC, RAC1263DC

Features & Benefits

  • Lay-in and Fee-thru lug styles provide an easy means of inserting a ground wire
  • Dual rated aluminum grounding lugs may be used with copper or aluminum grounding conductors
  • Insuliner temperature rated at 150° C
  • Malleable iron construction insures mechanical protection for the raceway
  • Zinc electroplated for corrosion protection
  • Additional sizes available

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Material: Malleable Iron
Diameter: 3/4 in