LOCKNUT 6 IN STEEL NON UL

Item #: 0245863

Cat #: 1220

UPC: 050169012208

$ 479.22 EA
Company wide:
0 in stock
Non-UL Locknuts Steel, 6 In. Trade Size

Overview

Non-UL Locknuts Steel, 6 In. Trade Size

Secure threaded Rigid/IMC conduit to a junction box or enclosure using RACO® locknuts. Locking tangs ensure tight connection to the box or enclosure. Locknuts can also secure the threaded end of a conduit connector inside a box or enclosure.

Also known as: 050169012208, 1220, RAC1220

Features & Benefits

  • All steel construction insures mechanical protection.
  • Zinc electro plated for corrosion protection.
  • For use in dry locations
  • Not UL Listed
  • Available in trade sizes 1/2 in. through 6 in.

Specifications

Material: Steel
Diameter: 6 in
Material: Steel
Diameter: 6 in