Barrier Strip Splice, 5" Long, Plastic

Item #: 0245850

Cat #: 999982

UPC: 799038825838

Call for price
Company wide:
0 in stock
Documents & Guides
Barrier Strip Splice, 5" Long, Plastic, Holds adjoining barrier strips in straight alignment.

Overview

Barrier Strip Splice, 5" Long, Plastic, Holds adjoining barrier strips in straight alignment.

Eaton's B-Line series support systems, enclosures, furniture and services have a vast offering of resources to help learn more about our products and services.

Also known as: 799038825838, 999982, BLI999982

Specifications

Material: Plastic
Length: 5 in
Material: Plastic
Length: 5 in