REDUCING BUSHING 3-1/2 IN to2-1/2 IN STL

Item #: 0245808

Cat #: 1176

UPC: 050169011768

$ 237.15 EA
Company wide:
0 in stock
Reducing Bushings Iron, 3-1/2 In. to 2-1/2 In.

Overview

Reducing Bushings Iron, 3-1/2 In. to 2-1/2 In.

For use with threaded rigid/IMC conduit to reduce the size of a female hub to accommodate a smaller size of conduit or male threaded hub. These reducing bushings are zinc plated for corrosion protection, and are made of iron or steel construction that insures mechanical protection of the raceway.

Also known as: 050169011768, 1176, RAC1176

Features & Benefits

  • Rugged iron construction ensures mechanical protection of the raceway
  • Zine electroplated for corrosion protection
  • Additional sizes available

Specifications

Material: Iron
Diameter: 3 1/2 in, 2 1/2 in
Standards: California Proposition 65
Finish: Zinc
Material: Iron
Standards: California Proposition 65
Diameter: 3 1/2 in, 2 1/2 in
Finish: Zinc