1A Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Item #: 0245789

Cat #: MDL-1-R

UPC: 051712651998

$ 2.43 EA
Company wide:
1,011 in stock
Documents & Guides
Time Delay Fuse With Nickel Plated Brass End Caps, 1 A, 250 VAC, 35 A, 10 kA, Cylindrical Body

Overview

Time Delay Fuse With Nickel Plated Brass End Caps, 1 A, 250 VAC, 35 A, 10 kA, Cylindrical Body

These Eaton Bussmann glass tube fuses with nickel-plated brass end caps feature time-delay, that allows for close sizing on inductive circuits.

Also known as: 051712651998, MDL-1-R, BUSMDL1R

Specifications

Amps: 1
Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Material: Glass
Volts AC: 250
Type: Electronic
Mounting: Cartridge
Length: 1.250 in
Interrupt Rating AC: 10 kA
Amps: 1
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Material: Glass
Type: Electronic
Length: 1.250 in