CAT 6A Keystone Jack

Item #: 0245784

Cat #: KT2J6A-44

UPC: 662875697589

$ 5.97 EA
Company wide:
337 in stock
Documents & Guides
Category 6A Keystone Jack, 8-Position, 180 Degree Exit, Icon Compatible, T568A/B Wiring, Yellow

Overview

Category 6A Keystone Jack, 8-Position, 180 Degree Exit, Icon Compatible, T568A/B Wiring, Yellow

Category 6A Keystone jack, 8­position, 180 degree exit, icon compatible, T568A/B wiring, Yellow , individually packaged.Keystone , KT2J jacks and modules feature New installer friendly lacing cap termination with free termination tool in every carton. The keystone footprint allows flexibility in installation scheduling because its rear insertion into the faceplate allows the technician to complete the termination before and during the construction process.

Also known as: 662875697589, KT2J6A-44, ORTKT2J6A44

Specifications

Standards: California Proposition 65
Color: Yellow
Connector Type: CAT 6A
Standards: California Proposition 65
Connector Type: CAT 6A
Color: Yellow