REDUCING BUSHING 3 IN to 2 IN STEEL

Item #: 0245771

Cat #: 1168

UPC: 050169011683

$ 148.38 EA
Company wide:
0 in stock

Overview

Reducing Bushings Iron, 3 In. to 2 In.

For use with threaded rigid/IMC conduit to reduce the size of a female hub to accommodate a smaller size of conduit or male threaded hub. These reducing bushings are zinc plated for corrosion protection, and are made of iron or steel construction that insures mechanical protection of the raceway.

Also known as: 050169011683, 1168, RAC1168

Features & Benefits

  • Rugged iron construction ensures mechanical protection of the raceway
  • Zine electroplated for corrosion protection
  • Additional sizes available

Specifications

Diameter: 3 in, 2 in
Material: Iron
Finish: Zinc
Diameter: 3 in, 2 in
Finish: Zinc
Material: Iron