
4-11/16" Square Cover, 1-Device, Mud Ring, 1" Raised, Drawn
Item #: 0245748
Cat #: 8485D
UPC: 687855627769
$ 21.37 EA
Company wide:
127
in stock
Documents & Guides
4-11/16" Square Cover, 1-Device, Mud Ring, 1" Raised, Drawn, Metallic.
Overview
4-11/16" Square Cover, 1-Device, Mud Ring, 1" Raised, Drawn, Metallic.
Appleton™ and O-Z/Gedney™ metallic 4-11/16" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855627769, 8485D, APP8485D
Specifications
| Gangs: | 1 |
| Material: | Steel |
| Depth: | 1 in |
| Gangs: | 1 |
| Depth: | 1 in |
| Material: | Steel |