BUSHING 3/4 IN INSULATED MALL IRON

Item #: 0245742

Cat #: 1133

UPC: 050169011331

$ 11.24 EA
Company wide:
0 in stock
Insulated Bushings Malleable Iron, 3/4 In. Trade Size

Overview

Insulated Bushings Malleable Iron, 3/4 In. Trade Size

Secure threaded Rigid/IMC conduit. RACO® insulating bushings provide a smooth rounded surface at the entrance of raceway. May also be used on the threaded box end of a conduit connector to smooth the wire entrance.

Also known as: 050169011331, 1133, RAC1133

Features & Benefits

  • Insuliner temperature rated at 150 degrees Celsius.
  • Malleable iron construction insures mechanical protection for the raceway.
  • Zinc electro plated for added corrosion protection.
  • 1/2 in. to 1 in. trade sizes are also available in die cast zinc.
  • UL and CSA Listed
  • Available in trade sizes of 1/2 in. through 4 in.

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Standards: California Proposition 65
Insulation: Insulated
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 3/4 in
Insulation: Insulated